Beli mata router di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Mata Router Straight Cut ProfileDeskripsi:Straight profile router bits can create straight grooves, dados, and slots in a surface. They are used to hollow out areas in a workpiece. These router bits have an open-flute design that provides efficient chip clearance in applications with high feed rates.atribut:
- Primary Material Application: Wood
- Primary Material Application ISO Code: O
- Drilling Tool Configuration: Individual
- End Mill Application: Roughing/Finishing
- Measurement System: Fractional Inch
- Shape: Straight
- UNSPSC: 27112821
- BOSCH Chamfer Bit Standard for Wood 1/4inchatribut:
- Angle (°): 45
- Shank (inch): 1/4
- Total length (G) (inch): 2.203125
- Working Length (L) (inch): 37/64
- Diameter (D) (inch): 1.375
- Diameter (D) (mm): 34.9
- Total Length (G) (mm): 56
- Width B (inch): 7/16
- Width B (mm): 11.1
- Working length (L) (mm): 14.7
- Gingerbon Pemen Jahe dengan Peanut Butteratribut:
- Content: 1bag isi 31butir
- BOSCH Router BitDeskripsi:Set yang cocok untuk pekerjaan perkayuan - Set mata router isi 15 yang cocok untuk digunakan di kayu - Cocok untuk pekerja kayu, desainer dan lainnya - Untuk digunakan di alat dengan holde 1/4inchatribut:
- Size (inch): 1/4
- Makita Cordless Pin Naileratribut:
- Capacity Length (mm): Length: 15-50 (5/8-2inch) Gauge: 18 Ga 110 w/ BL1840B: 1,300 1.5-2
- Magazine Capacity (mm): 28 (1-1/8inch)
- Dimensions (LxWxH) (mm): 294x97x318 (11-5/8x3-13/16x12-1/2inch)
- Sound Pressure Level (dBA): 79
- Vibration Level (m/s²): 2.5 or less
- Gingerbon Permen Jaheatribut:
- Content: 1bag isi 31butir
- Langsol Straight Router Bit Two Flutes Longatribut:
- Number of Flutes: 2 Long
- Size (inch): 1/2x/12
- ALDO Mata Router Bit SetDeskripsi:• Straight bit - 3mmCove box bit - R:6.35mm• Bearing cove box bit - R:6.35mm• Dovetail bit-12.7mm• Rounding over bit - R:6.35mm• Straight bit - 7mm• Bearing flute trim bit - 12.7mm• Straight bit - 16mm• Cove box bit - R:3.7mm• Bearing chamfer bit 45°• Straight bit - 6mm• Rounding over bit - R:9.5mm• V-grooving bit 90° - 12mm• Roman ogee bit - R:4mm• Straight bit - 12mmatribut:
- Shank Size (inch): 1/4
- Langsol Straight Router Bit One Fluteatribut:
- Number of Flutes: 1
- Langsol Straight Router Bit Two Flutesatribut:
- Number of Flutes: 2
- Light Seiki Trimmer Router Bit Carbide Straight Bit 2PDeskripsi:SUPER trimmer router bitatribut:
- Material: Carbide
- Number of Tips: 2
- Light Seiki Trimmer Router Bit Carbide Straight Bit 1PDeskripsi:SUPER trimmer router bitatribut:
- Material: Carbide
- Dimension L (mm): 50
- Shank Diameter (mm): 6
- Dimensions d (mm): 6
- Number of Tips: 1
Daftar Harga mata router Terbaru March 2026
| TORA Mata Router Two Blade Straight 1/4inch | Rp25.900 |
| Mesin HL Mata Router Straight | Rp7.900 |
| Gingerbon Pemen Jahe dengan Peanut Butter | Rp199.900 |
| WESTWARD Mata Router Straight Cut Profile | Rp399.900 |
| BOSCH Chamfer Bit Standard for Wood 1/4inch | Rp149.900 |
| Gingerbon Pemen Jahe dengan Peanut Butter | Rp10.900 |
| Arden Mata Router Straight | Rp96.900 |
| BOSCH Router Bit | Rp1.399.900 |
| Makita Cordless Pin Nailer | Rp10.999.900 |
| Gingerbon Permen Jahe | Rp10.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)